Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast, White
Item #:
50998
Cat #:
5361-1
UPC:
050169536117
Sign In or Register to view pricing and more.
Documents & Guides
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: White.
Overview
4" Round Weatherproof Box, Die Cast. Depth: 1-1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: White.
Bell Weatherproof Round Splice boxes are designed for use as a weatherproof junction box. Bell boxes are for use in branch circuit wiring in wet, damp, or dry locations. Bell round boxes are compatible with Bell round cluster covers and round lampholder combinations.
Also known as: 050169536117, 5361-1
Specifications
Mounting: | Vertical, Horizontal |
Color: | White |
Depth: | 1 1/2 in |
Cubic Inches: | 16.100 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Depth: | 1 1/2 in |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Color: | White |
Cubic Inches: | 16.100 in³ |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)