Pilot Light, Incandescent, 24V AC/DC, Amber, 30mm, Type 4/13

Item #: 50999

Cat #: 800T-Q24A

UPC: 781180189722

to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Full Voltage, 24 Volt, AC/DC, Amber Lens, Type 4/13 *** Rockwell Automation Preferred Product ***

Overview

Pilot Light, 30 mm, Full Voltage, 24 Volt, AC/DC, Amber Lens, Type 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q24A from Rockwell Automation® is a 24 V AC/DC, 30 mm pilot light. It is an incandescent lamp with an amber plastic lens. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180189722, 800T-Q24A

Specifications

Color: Amber
Volts DC: 24
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Pilot Light
Special Program: Rockwell Automation Preferred Product
Color: Amber
Size: 30 mm
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 24
Type: Pilot Light