Enclosure, Free-Standing, Single Access, NEMA 12, 2-Door

Item #: 510147

Cat #: A727218FSDG

UPC: 783510387891

to view pricing and more.
Enclosure, Free-Standing, Single Access, NEMA 12, 2-Door, Size: 72 x 72 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Free-Standing, Single Access, NEMA 12, 2-Door, Size: 72 x 72 x 18 Inch, Material/Finish: Steel/Gray Powder Coat

Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility

Also known as: 783510387891, A727218FSDG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 72.060 in
Depth: 18.060 in
Finish: Powder Coated
Height: 72.060 in
Color: Gray
Material: Steel
Depth: 18.060 in
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 72.060 in
Finish: Powder Coated