Female Disconnect, double crimp, nylon f

Item #: 510166

Cat #: DNG14-188FB-L

UPC: 074983120406

Sign In or Register to view pricing and more.
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.187 x 0.020 (4.9 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm

Overview

The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.187 x 0.020 (4.9 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm
Also known as: 074983120406, DNG14-188FB-L

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass