Fuse, 5.08kV, 900A, R-Rated, Bolt-In, 57X Size, Indicating

Item #: 510235

Cat #: A051B3DAR0-57X

UPC: 782001801991

to view pricing and more.
Documents & Guides
Fuse, 5.08kV, 900A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC

Overview

Fuse, 5.08kV, 900A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC
Also known as: 782001801991, A051B3DAR0-57X

Specifications

Amps: 900
Type: Motor Protection, Fuse
Size: 57X
Mounting: Bolt On
Volts AC: 5.080kV
Interrupt Rating DC: 50 kA
Amps: 900
Size: 57X
Volts AC: 5.080kV
Type: Motor Protection, Fuse
Mounting: Bolt On
Interrupt Rating DC: 50 kA