Watertight Locking Plug, 20A 250V, L6-20P, Black

Item #: 51024

Cat #: HBL2321SW

UPC: 783585231105

to view pricing and more.
Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Vol, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Black And White

Overview

Locking Devices, Twistlock, Watertight Safety Shroud, Male Plug, 20 Amp, 250 Vol, 2-Pole 3-Wire Grounding, L6-20P, Screw Terminal, Black And White

The Hubbell HUBHBL2321SW Twist-Lock® Safety-Shroud® plug features a UL type 4X environmental seal while in use. An impact resistant shroud protects blades against bending and breaking and a superior cord grip design protects terminations from excess strain. This plug reduces exposure to arcing when connecting or disconnecting under load.

Also known as: 783585231105, HBL2321SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • Impact resistant shroud protects blades against bending and breaking.
  • Reduces exposure to arcing when connecting or disconnecting under load.
  • Superior cord grip design protects terminations from excess strain.

Specifications

Type: Grounding, Watertight, Plug
Color: Black, White
Amps: 20
Material: Brass
Volts AC: 240
NEMA Configuration: L6-20P
Type: Grounding, Watertight, Plug
Amps: 20
Volts AC: 240
Color: Black, White
Material: Brass
NEMA Configuration: L6-20P