Circuit breaker, PowerPacT J, 175A, 3 P, 600VAC, 14kA, lugs, thermal magnetic, 100%, 50 degree

Item #: 510264

Cat #: JDL36175CA

UPC: 785901826378

to view pricing and more.
Circuit breaker, PowerPacT J, 175A, 3 pole, 600VAC, 14kA, lugs, thermal magnetic, 100%, 50 degree ambient

Overview

Circuit breaker, PowerPacT J, 175A, 3 pole, 600VAC, 14kA, lugs, thermal magnetic, 100%, 50 degree ambient

PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 175A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 100%. This unit has a 50 degree ambient rating. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901826378, JDL36175CA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 14 kA