Compression Lug, Copper, 1-Hole

Item #: 51031

Cat #: LCA350-12F-X

UPC: 074983869695

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 350 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 350 kcmil Cable, 90° Angle Tongue, 1/2" Stud Hole
Also known as: 074983869695, LCA350-12F-X

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350