M12 Fuel Drill/Driver Kit, 1/2", 12V

Item #: 510319

Cat #: 2403-22

UPC: 045242268276

to view pricing and more.
Documents & Guides
Drill Driver, M12, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2", Includes: (1) M12 XC 4.0 Extended Capacity Battery, (1) 30 Minute Charger, (1) M12 2.0 Compact Battery, Carrying Case, Belt Clip, & Drill/Driver.

Overview

Drill Driver, M12, Cordless, RPM: 0-450/0-1,700, Torque: 350 in-lbs, Voltage: 12V, Chuck: 1/2", Includes: (1) M12 XC 4.0 Extended Capacity Battery, (1) 30 Minute Charger, (1) M12 2.0 Compact Battery, Carrying Case, Belt Clip, & Drill/Driver.

The M12 FUEL™ 1/2 in. drill/driver takes 12 Volt cordless drill/drivers to the next level of performance and durability. This lightweight, versatile drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM™ 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL™ drill/driver’s inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured Soft Grip gives you ultimate comfort during prolonged use.

Also known as: 045242268276, 2403-22

Specifications

Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12
Type: Kit, Lithium Battery, Screwdriver, Charger
Volts DC: 12