This product has been discontinued.
3
more

Pump Pliers, 10", Max Jaw Opening 2", 22 Settings
Item #: 510323
Cat #: 48-22-3110
UPC: 045242251230
to view pricing and more.
Documents & Guides
Reaming Pliers, V-Groove Jaws, Length: 10", Adjustments: Up to 2", Reaming Handle Capacity: 1", Reaming Head Capacity: 2" Pipe
Overview
Reaming Pliers, V-Groove Jaws, Length: 10", Adjustments: Up to 2", Reaming Handle Capacity: 1", Reaming Head Capacity: 2" Pipe
Milwaukee Electric Tool corporation introduces the new quick adjust reaming pliers. The Milwaukee quick adjust reaming pliers is the only tool of its kind on the market with exposed steel handles to smooth out rough edges of metal pipe. Backed by Milwaukee's Limited Lifetime Warranty the quick adjust reaming pliers feature machined v-notched jaws for a precise fit, and a forged steel design for maximum tool life.
Also known as: 045242251230, 48-22-3110
Features & Benefits
- Exposed reaming handles - up to 1 in. conduit (Patent pending)
- Reaming head design - smooths out rough edges of up to 2 in. pipe (Patent pending)
- Quick adjust jaws - V-groove jaws create a more precise fit with up to 2 in. jaw capacity
- Forged alloy steel - for maximum tool strength
- Rust protection - increases tool life by reducing corrosion
- Smooth transition grips - minimize wear tear and improve pouch ability
Specifications
| Length: | 10 in |
| Length: | 10 in |