Reciprocating Saw Blade, Metal, 24 TPI, 9"

Item #: 510334

Cat #: 48-00-5790

UPC: 045242295623

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Metal, 24 TPI, 9 inch

Overview

Reciprocating Saw Blade, Metal, 24 TPI, 9 inch

The ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Also known as: 045242295623, 48-00-5790

Features & Benefits

  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 9 in
Type: 24 TPI, Reciprocating Saw Blade
Length: 9 in
Material: Steel