This product has been discontinued.

Wiring Duct Cover, for 1" Wide Ty-Duct, PVC, White, 6'
Item #: 51039
Cat #: TY1CPW6
UPC: 786210971261
to view pricing and more.
Documents & Guides
Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210971261, TY1CPW6
Specifications
| Width: | 1 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 in |
| Material: | PVC |
| Color: | White |
| Length: | 6 ft |