2" Wide White Cover

Item #: 51058

Cat #: TY2CPW6

UPC: 786210971285

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover 2" Wide Rigid PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover 2" Wide Rigid PVC, Length: 6 ft, Color: White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210971285, TY2CPW6

Specifications

Width: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: White
Length: 6 ft