Wing Push Mount Tie, 5.1L (130mm), Stand

Item #: 510604

Cat #: PLWP1SA-D

UPC: 074983543298

to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.1in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 5.1in, Te
Also known as: 074983543298, PLWP1SA-D

Specifications

Color: Natural
Material: Nylon
Length: 4.300 in
Color: Natural
Length: 4.300 in
Material: Nylon