SPLICE BAR,10 " UNIVERSAL (50)

Item #: 510615

Cat #: QTPUS10

UPC: 783510214241

to view pricing and more.
HOF QTPUS10 SPLICE BAR 10 " U

Overview

HOF QTPUS10 SPLICE BAR 10 " U
Also known as: 783510214241, QTPUS10

Specifications

Width: 10 in
Material: Steel
Width: 10 in
Material: Steel