CENTER HANGER, 12"

Item #: 510616

Cat #: QTPCH12

UPC: 783510213787

to view pricing and more.
HOFF-E QTPCH12 CENTER HANGER

Overview

HOFF-E QTPCH12 CENTER HANGER
Also known as: 783510213787, QTPCH12

Specifications

Height: 7 1/2 in
Width: 1 in
Length: 12 in
Material: Steel
Height: 7 1/2 in
Length: 12 in
Width: 1 in
Material: Steel