5" / 6" LED MODULE,

Item #: 510753
Cat #: ML5606835
UPC:
Sign In or Register to view pricing and more.
HAL ML5606835 5" / 6" LED MODULE, UNV, 600 SERIES, 80CRI, 3500K

Overview

HAL ML5606835 5" / 6" LED MODULE, UNV, 600 SERIES, 80CRI, 3500K
Also known as: ML5606835

Specifications

Type: LED Driver
Length: 6.500 in
Light Technology: LED
Type: LED Driver
Light Technology: LED
Length: 6.500 in

Customer Reviews

No reviews for this product
(0)