Contactor, Safety, 72A, 24VDC, Coil, Contacts, 3NO, 1NC

Item #: 510827

Cat #: 100S-C72DJ31C

UPC: 611320222180

to view pricing and more.
Documents & Guides
Contactor, Safety, 72 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 72 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C72DJ31C from Rockwell Automation® is a 72 A, 24 V DC with integrated diode IEC safety contactor with four normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320222180, 100S-C72DJ31C

Specifications

Amps: 72
Volts DC Control: 24
Poles: 8
Type: Safety Contactor
Amps: 72
Poles: 8
Volts DC Control: 24
Type: Safety Contactor