REXEL logo

Weatherproof Box, 2 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 51089
Cat #: 5345-0
UPC: 050169534502
Sign In or Register to view pricing and more.
Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169534502, 5345-0

Specifications

Material: Die Cast Aluminum
Gangs: 2
Knockouts: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Product Depth: 2 in
Standards: California Proposition 65
Cubic Inches: 29 in³
Material: Die Cast Aluminum
Knockouts: 3/4 in
Color: Gray
Standards: California Proposition 65
Gangs: 2
Mounting: Vertical, Horizontal
Product Depth: 2 in
Cubic Inches: 29 in³

Customer Reviews

No reviews for this product
(0)