Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Flex, 5m

Item #: 510942

Cat #: 2090-CPWM7DF-10AF05

UPC: 884951120273

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 5 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 5 meter
Also known as: 884951120273, 2090-CPWM7DF-10AF05

Specifications

Gauge: 10 AWG
Length: 5 m
Type: Cable, Power
Gauge: 10 AWG
Type: Cable, Power
Length: 5 m