Compression Lug, Copper, 1-Hole

Item #: 51095

Cat #: LCA2-56H-Q

UPC: 074983558278

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #2 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, #2 AWG Wire, 45° Angle Tongue, 5/16" Stud Hole
Also known as: 074983558278, LCA2-56H-Q

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2