Magnetic Core & Coil Ballast, Metal Halide, 1500W, 120-277V

Item #: 51107

Cat #: 71A6772001

UPC: 781087677216

to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1500, 120/208/240/277 Volt, Lamp Type: M1500, ANSI Code: M48, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 1500, 120/208/240/277 Volt, Lamp Type: M1500, ANSI Code: M48, Note: Multi-Tap

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. 

Also known as: 781087677216, 71A6772001

Specifications

Wattage: 1500
ANSI Code: M48
Type: Core & Coil
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 1500
Type: Core & Coil
Volts AC Range: 120 - 277
ANSI Code: M48
Light Technology: HID