Receptacle / USB Charger Combo, 20A, Black

Item #: 511088

Cat #: T5830-E

UPC: 078477631928

Sign In or Register to view pricing and more.
Receptacle / USB Charger Combo, 20A, Black20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Black.

Overview

Receptacle / USB Charger Combo, 20A, Black20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Black.
Also known as: 078477631928, T5830-E

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Volts AC: 120
Color: Black
Amps: 15
Volts DC: 5
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Color: Black
Volts DC: 5
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 15
Material: Thermoplastic