This product has been discontinued.

Receptacle / USB Charger Combo, 20A, Light Almond
Item #: 511090
Cat #: T5830-T
UPC: 078477631935
to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
Overview
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-20R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
High Speed USB Charger/Tamper-Resistant Receptacle 20-Amp 125-Volt Light Almond
Also known as: 078477631935, T5830-T
Specifications
| Type: | Grounding, Tamper-Resistant, 2 Device, USB |
| Color: | Light Almond |
| Volts AC: | 120 |
| Amps: | 15 |
| Volts DC: | 5 |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-20R |
| Type: | Grounding, Tamper-Resistant, 2 Device, USB |
| Volts AC: | 120 |
| Volts DC: | 5 |
| NEMA Configuration: | 5-20R |
| Color: | Light Almond |
| Amps: | 15 |
| Material: | Thermoplastic |