Entrance End Fitting / 800 Series Raceway, 1/2", Ivory

Item #: 5112

Cat #: 810A2

UPC: 786776165258

to view pricing and more.
Non-Metallic, Entrance End Fitting, 800 Series. Size: 4-1/4" Length, 1-7/16" Width, 1-1/2" Height. PVC, Ivory

Overview

Non-Metallic, Entrance End Fitting, 800 Series. Size: 4-1/4" Length, 1-7/16" Width, 1-1/2" Height. PVC, Ivory

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776165258, 810A2

Specifications

Height: 1 1/2 in
Color: Ivory
Length: 4 1/4 in
Height: 1 1/2 in
Length: 4 1/4 in
Color: Ivory