Connection Cable, Micro Female, Straight, Yellow, CPE, 6m, Thin

Item #: 51120

Cat #: 1485R-P6R5-C

UPC: 611320313062

to view pricing and more.
Documents & Guides
Connection Cable, Micro Female, Straight, Yellow, CPE, 6 meter, Thin

Overview

Connection Cable, Micro Female, Straight, Yellow, CPE, 6 meter, Thin

Our DeviceNet™ Network Media includes thick and thin round or flat cable. Round cable, generally used for trunk cable, is available in bulk spools or pre-molded cord sets or patch cords. KwikLink™ flat media systems provide a simple modular cabling method using a flat four-wire trunk cable with Insulation Displacement Connectors (IDCs) that lessen your installation time and materials cost.

Also known as: 611320313062, 1485R-P6R5-C

Specifications

Gender: Female
Type: Cable, Connector
Length: 6 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Gender: Female
Length: 6 m
Jacket: CPE, Chlorinated Polyethylene
Type: Cable, Connector
Material: Zinc
Color: Yellow