Biometric switch monostable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC

Item #: 511242

Cat #: XB5S2B2M12

UPC: 606480061427

to view pricing and more.
Biometric switch monostable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC

Overview

Biometric switch monostable, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC

This Harmony XB5, monostable biometric switch has a M12 connectoris supplied with 24V DC. This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Also known as: 606480061427, XB5S2B2M12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65