Cable, Digital I/O Module Ready, 40 Cond., 22 AWG, 1.0m, (3.28')

Item #: 51125

Cat #: 1492-CABLE010N3

UPC: 662072784068

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 40 Conductor, 22 AWG, with 1746-N3 Connectors, 1.0 meter (3.28 Foot)

Overview

Digital I/O Module Ready Cable, 40 Conductor, 22 AWG, with 1746-N3 Connectors, 1.0 meter (3.28 Foot)

Allen-Bradley® catalog 1492-CABLE010N3 is a digital cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072784068, 1492-CABLE010N3

Specifications

Conductors: 40
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 40
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable