Metal Halide Ballast, Probe Start, 1500W, 480V
Item #:
51126
Cat #:
71A6742001
UPC:
781087674215
Sign In or Register to view pricing and more.
Documents & Guides
1500 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M48. Includes: Oil Filled Capacitor and Bracket Kit.
Overview
1500 Watt, Metal Halide Ballast, Probe Start, 480V, ANSI Code: M48. Includes: Oil Filled Capacitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087674215, 71A6742001
Specifications
Volts AC: | 480 |
Wattage: | 1500 |
Shape: | BT56 (Blown Tubular) |
ANSI Code: | M48 |
Type: | Probe Start |
Light Technology: | HID |
Volts AC: | 480 |
Shape: | BT56 (Blown Tubular) |
Type: | Probe Start |
Wattage: | 1500 |
ANSI Code: | M48 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)