Breaker, Molded Case, 3-Pole, 100A

Item #: 511288

Cat #: JGE3100FAG

UPC: 782113962511

Sign In or Register to view pricing and more.
Breaker, Molded Case, JG-Frame, 3-Pole, 100 Amps, 480 VAC, 250 VDC, 25 kAIC, Fixed Thermal/Adjustable Magnetic Trip.

Overview

Breaker, Molded Case, JG-Frame, 3-Pole, 100 Amps, 480 VAC, 250 VDC, 25 kAIC, Fixed Thermal/Adjustable Magnetic Trip.
Also known as: 782113962511, JGE3100FAG

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 18 kA