
EML Series LED High Bay/ Low Bay, Hazardous Rated 45 Watt, 120-277 VAC 5000K, 2880 Lumens
Item #: 511302
Cat #: EML4530A2G
UPC: 783936084527
Sign In or Register to view pricing and more.
Documents & Guides
KIL EML4530A2G EML 45W A2 GRD
Overview
KIL EML4530A2G EML 45W A2 GRD
Also known as: 783936084527, EML4530A2G
Features & Benefits
- Compact Explosion-proof with Traditional Industrial Appearance and Suitability
- Fluted or Exclusive Clear Globe
- Dome or Angle Reflectors
- Optional Mounting arrangements including Pendant, Wall, Ceiling, and Stanchion
- EML LED Housings can be retrofitted to existing EZ splice boxes to upgrade from Incandescent, Fluorescent or HID
- Energy Savings – Less than 55 Watts of Power
- Long Life – 50,000 - 55,000 Maintenance Free Hours to 70% Initial Lumens
- Crisp White Light for Excellent Color Rendering – Chromaticity 5000K CCT range approx. 70 CRI
- Ambient suitability -40°C to 55°C
Specifications
No Specifications Available