FD BREAKER 3P 70A

Item #: 511304

Cat #: FD3070LM04

UPC: 782116125012

Sign In or Register to view pricing and more.

Overview

CUT FD3070LM04 FD BREAKER 3P 70A WITH LINE AND LOAD TERMINALS
Also known as: 782116125012, FD3070LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70