FD BREAKER 3P 150A

Item #: 511305

Cat #: FD3150LM04

UPC: 782116125029

to view pricing and more.
CUT FD3150LM04 FD BREAKER 3P 150A WITH LINE AND LOAD TERMINALS

Overview

CUT FD3150LM04 FD BREAKER 3P 150A WITH LINE AND LOAD TERMINALS
Also known as: 782116125029, FD3150LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150