FD BREAKER 3P 225A

Item #: 511308

Cat #: FD3225LM04

UPC: 782116125043

to view pricing and more.
CUT FD3225LM04 FD BREAKER 3P 225A WITH LINE AND LOAD TERMINALS

Overview

CUT FD3225LM04 FD BREAKER 3P 225A WITH LINE AND LOAD TERMINALS
Also known as: 782116125043, FD3225LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225