43W LED Wallpack

Item #: 511452

Cat #: WLMFC43LED

UPC: 765364006944

to view pricing and more.
Documents & Guides
LED Wallpack, 41.08W, 4278K, Lumens: 3245, Dimensions: 14.18" x 11.5" x 9.08", Multi-Volt. Color: Black. Replaces up to 175W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.

Overview

LED Wallpack, 41.08W, 4278K, Lumens: 3245, Dimensions: 14.18" x 11.5" x 9.08", Multi-Volt. Color: Black. Replaces up to 175W MH. Life: 60,000 Hours. DLC Compliant. Made in USA.

The rugged traditional aluminum die cast housing of Atlas' LED Classic Full Cut-Off Wall Lights provides a familiar look with standard installation requirements while the positioning of the LED modules results in more light delivered to the target and less wasted light. All Classic Full Cut-Off Wall Lights are DLC Premium qualified and eligible for rebates from DLC member utilities.

Also known as: 765364006944, WLMFC43LED

Specifications

Type: Wallpack
Color Temperature: 4300 (Cool White)
Color: Black
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Volts DC Control Range: 0 - 10
Type: Wallpack
Color: Black
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4300 (Cool White)
Wattage: 43
Volts AC Range: 120 - 277
Volts DC Control Range: 0 - 10