Tape Refill Cartridge, 0.5" x 21'

Item #: 511554

Cat #: M21-500-595-BL

UPC: 662820966524

to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: White on Blue, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

Overview

Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: White on Blue, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 662820966524, M21-500-595-BL

Specifications

Color: Blue
Length: 21 ft
Width: 1/2 in
Material: Vinyl
Color: Blue
Width: 1/2 in
Length: 21 ft
Material: Vinyl