6" Rigid Steel 90° Elbow

Item #: 511578

Cat #: 70B

UPC: 751338311282

to view pricing and more.
Documents & Guides
6 Inch Rigid Steel 90 Degree Elbow

Overview

6 Inch Rigid Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 751338311282, 70B

Specifications

Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Angle: 90°
Material: Steel
Standards: California Proposition 65
Diameter: 6 in
Angle: 90°