REXEL logo

F8T5/CW

Item #: 511598
Cat #: S1904
UPC: 045923019043
Sign In or Register to view pricing and more.

Overview

F8T5/CW
Also known as: 045923019043, S1904

Specifications

Lumens: 380
Length: 1 ft, 12 in
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 62
Type: Pre-Heat Start
Wattage: 8
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 380
Color Temperature: 4000 (Cool White)
Type: Pre-Heat Start
Light Technology: Fluorescent
Length: 1 ft, 12 in
Color Rendering Index (CRI): 62
Wattage: 8
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)