LFLOOD 13W NEUTBULLET W/ HOOD VGR

Item #: 511614

Cat #: HBLED13NVG

UPC: 019813028514

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1987 Lumens Hbled Withhood And Lens 13W 4000K Verde Green

Overview

Landscape 1987 Lumens Hbled Withhood And Lens 13W 4000K Verde Green
Also known as: 019813028514, HBLED13NVG

Specifications

Color: Verde Green
Wattage: 13
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Lumens: 1824
Color: Verde Green
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 13
Mounting: Knuckle
Lumens: 1824