Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

Item #: 511687

Cat #: IOPA4P32LWN35I

UPC: 781087115268

to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.77

Overview

Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.77

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087115268, IOPA4P32LWN35I

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32
Family / Style: Optanium