This product may not be available in all locations.
2
more
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20" W x 32" H
Item #:
51169
Cat #:
NC32S
UPC:
785901798842
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 32 Inch Height
Overview
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, 20 Inch Width x 32 Inch Height
NF & NQ Panelboards can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These panelboards provide protection for commercial and industrial applications. These versatile panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. This steel NEMA 1 rated cover is for NF and NQ panelboards. This surface cover is painted grey. This surface cover is 32 inches tall and 20 inches wide. This panelboard cover is UL Listed and CSA certified by UL.
Also known as: 785901798842, NC32S
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Height: | 32 in |
Width: | 20 in |
Standards: | California Proposition 65 |
Mounting: | Surface |
Height: | 32 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)