250W HAZ GARD FS HPS PEND 3/4 MT

Item #: 511694

Cat #: EVMA42251/MT

UPC: 782274180762

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Hazard-Gard EVM light fixture, Mogul base, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

Overview

Eaton Crouse-Hinds series Hazard-Gard EVM light fixture, Mogul base, 60 Hz, Heat and impact resistant glass globe, With guard, HID-High pressure sodium, Copper-free aluminum, Pendant mount, 3/4" trade size, Multi-tap, 250W

Crouse-Hinds series Hazard-Gard EVM explosionproof HID light fixtures provide general area lighting in heavy process industries where flammable or explosive vapors, gases or combustible dusts are present. Available in 50W through 400W with four mounting arrangements, the EVM HID is approved for use in Class I, Division 1 and Zone 1 locations. The robust design and efficient heat dissipation stands up to challenging, hazardous location conditions. Elevated ambient capability permits reliable operation at high ambient temperature. Select fixtures are suitable for ambient temperature up to 75°C.

Also known as: 782274180762, EVMA42251/MT

Specifications

Base: Mogul Screw (E39)
Mounting: Pendant
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 250
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: HID