This product has been discontinued.

Wide Slot Wire Duct, 2" x 1-1/2" x 6' Long, White
Item #: 51172
Cat #: TY15X2WPW6
UPC: 786210969817
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct, 2" x 1-1/2" x 6' Long, WhiteWide Slot Wire Duct. H x W x L: 2" x 1-1/2" x 6'. Color: White. 7.62mm Slots.
Overview
Wide Slot Wire Duct, 2" x 1-1/2" x 6' Long, WhiteWide Slot Wire Duct. H x W x L: 2" x 1-1/2" x 6'. Color: White. 7.62mm Slots.
Also known as: 786210969817, TY15X2WPW6
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Material: | Halogen-Free |
| Height: | 2 in |
| Color: | White |
| Material: | Halogen-Free |
| Width: | 1 1/2 in |
| Length: | 6 ft |