Selector Switch, 2 Position, Illuminated, 12-130V AC/DC, White LED

Item #: 511765

Cat #: 800T-2HWH17KB6PX

UPC: 885630388939

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Illuminated, 12-130 Volt AC/DC, White Knob Lever, KB6 Maintained Cam, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block

Overview

Selector Switch, 2 Position, Illuminated, 12-130 Volt AC/DC, White Knob Lever, KB6 Maintained Cam, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block
Also known as: 885630388939, 800T-2HWH17KB6PX

Specifications

Amps: 10
Size: 30 mm
Type: 2 Position, KB6 Cam, Selector Switch
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Type: 2 Position, KB6 Cam, Selector Switch
Family / Style: 800T
Volts AC Range: 12 - 130
Size: 30 mm
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130