This product has been discontinued.

5 Watt EL/A MCAN Torpedo 2700K CFL
Item #: 511789
Cat #: EL/MCAN-T2-5W
UPC: 046677422301
to view pricing and more.
Documents & Guides
5 Watt EL/A MCAN Torpedo 2700K CFLCompact Fluorescent Lamp, 5W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 215, CRI: 80, Color Temperature: 2700K, Rated Average Life: 6,000 Hrs.
Overview
5 Watt EL/A MCAN Torpedo 2700K CFLCompact Fluorescent Lamp, 5W, Bulb: EL/mCan (Torpedo), Base: Candelabra Screw, Lumens: 215, CRI: 80, Color Temperature: 2700K, Rated Average Life: 6,000 Hrs.
Also known as: 046677422301, EL/MCAN-T2-5W
Specifications
| Wattage: | 5 |
| Shape: | EL/A MCAN (Torpedo) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 215 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | Candelabra Screw (E12) |
| Wattage: | 5 |
| Volts AC: | 120 |
| Lumens: | 215 |
| Light Technology: | Fluorescent |
| Shape: | EL/A MCAN (Torpedo) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |