Insulgrip Pin & Sleeve Plug, 100A, 600V, 3P4W, Style 2

Item #: 51186

Cat #: HBL4100PS2W

UPC: 783585011080

to view pricing and more.
Documents & Guides
Insulgrip Pin & Sleeve Male Plug, 100 Amps, 600 Volts AC, 3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray & Black

Overview

Insulgrip Pin & Sleeve Male Plug, 100 Amps, 600 Volts AC, 3-Pole 4-Wire Grounding Style 2, Terminal Screws, Gray & Black

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.

Also known as: 783585011080, HBL4100PS2W

Features & Benefits

  • Locking ring provides UL Type 4X watertight, dust-tight seal
  • Catalog number and rating visible while in use
  • All-Brass sleeve contacts provide reliable electrical contact

Specifications

Material: Composite
Poles: 3
Amps: 100
NEMA Configuration: Non-Nema
Material: Composite
Amps: 100
Poles: 3
NEMA Configuration: Non-Nema