LED Laredo Wallpack, 47.2W 120-277V, Type III

Item #: 511899

Cat #: LNC2-18LU-5K-3-1

UPC: 785988021031

to view pricing and more.
LED Laredo Full-Cut Off Wallpack, 50k Color Temperature, 3806 Lumens, 42.7 Watts, 120-277 Volt, 18 LEDs, Type III IES Distribution, Dark Bronze.

Overview

LED Laredo Full-Cut Off Wallpack, 50k Color Temperature, 3806 Lumens, 42.7 Watts, 120-277 Volt, 18 LEDs, Type III IES Distribution, Dark Bronze.
Also known as: 785988021031, LNC2-18LU-5K-3-1

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Wattage: 42.700
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Wattage: 42.700
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Standards: California Proposition 65