SQD XB2BN416124V PUSHBUTTON 600VAC

Item #: 512003

Cat #: XB2BN416124V

UPC: 785901151579

to view pricing and more.
Documents & Guides
PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS

Overview

PUSHBUTTON 600VAC 10A 22MM XB2 +OPTIONS
Also known as: 785901151579, XB2BN416124V

Specifications

Standards: California Proposition 65
Standards: California Proposition 65