5IN IC SHALLOW HOUSING RN2

Item #: 512004

Cat #: IC25-S

UPC: 661209266026

to view pricing and more.
Documents & Guides
Juno 5in IC25, Incandescent, IC Shallow

Overview

Juno 5in IC25, Incandescent, IC Shallow
Also known as: 661209266026, IC25-S

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing