Meter Center, 125A, 2/4, OH/UG, BR Type, 10 kAIC, Surface

Item #: 512408
Cat #: MBE24L125BTS
UPC: 782114849156
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 2/4 Distribution, Main Lug, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

Overview

125 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 2/4 Distribution, Main Lug, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Eaton Meter Breaker EUSERC Catalog#:MBE24L125BTS Eaton Meter Breaker EUSERC Type BR, Main lug, 125A, 120/240V, Ring, 2 spaces, 4 circuits, Surface mounting, Box size A, Aluminum bus, Overhead/underground
Also known as: 782114849156, MBE24L125BTS, distribution, meter can combo, Panel box

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 4
Depth: 7 in
Width: 15 in
Sockets: 1
Length: 24.500 in
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Jaws: 4
Depth: 7 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 4
Width: 15 in
Length: 24.500 in

Customer Reviews

No reviews for this product
(0)